2 1/2 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material
- Mfr # PRO-314L-254S
- Zoro # G8046011
product price:Â
$
74.15
/ea
Key Features
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Connection Size
1/4" NPT Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-314L-254S
- Zoro #
- G8046011
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 2 1/2 in
- Connection Size
- 1/4" NPT Male
- Nominal Dial Size
- 2 1/2 in
Details
- Process Connection Location
- Lower Back
- Gauge Case Material
- Stainless Steel
- Range
- 0 to 6000 psi
- Max. Pressure (PSI)
- 6000
- Connection Location
- Lower Back
- Material
- Stainless Steel
- Pressure Range
- 0 to 6000 psi
- Maximum Pressure
- 6000
Description
Gauge,2.5",0/6000psi,1/4"LowBackMt,316SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.