
2 1/2 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301L-254CH-01
Zoro # G9070260
product price:Â $38.79
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-301L-254CH-01
Zoro #
G9070260
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
3.61"
Diameter
2.70"
Connection Size
1/4" NPT Male
Case Diameter
2.70 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Connection Location
Lower
Max. Pressure (PSI)
300
Material
Stainless Steel
Range
30" Hg Vac/0 to 300 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Pressure Range
30 in Hg Vac/0 to 300 psi
Maximum Pressure
300
Description
Gauge,2.5",30/0/30psi,1/4"NPT,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.