
2 1/2 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-311D-254O
Zoro # G9574050
product price:Â $53.89
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-311D-254O
Zoro #
G9574050
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
3-1/2"
Connection Size
1/4" NPT Male
Diameter
2-3/4"
Case Diameter
2-3/4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 2000 psi
Material
Stainless Steel
Max. Pressure (PSI)
2000
Connection Location
Lower
Pressure Range
0 to 2000 psi
Maximum Pressure
2000
Description
Gauge,2.5",0/2000psi,1/4",SS,1perRemBez
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.