
2 in Dial, 1/4 in NPT Male Back Location, Chrome Plated Steel Case Material
Mfr # 103D-204I
Zoro # G8089168
product price:Â $14.59
/eaKey Features
Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103D-204I
Zoro #
G8089168
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/4" NPT Male
Length
1.84"
Diameter
2.31"
Case Diameter
2.31 in
Details
Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Range
0 to 400 psi
Gauge Application
Commercial and Industrial
Connection Location
Back
Material
Chrome Plated Steel
Max. Pressure (PSI)
400
Pressure Range
0 to 400 psi
Maximum Pressure
400
Description
Air Gauge,2",0/400 psi,1/4" CBM U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.