2 in Dial, 1/4 in NPT Male Back Location, Stainless Steel Case Material

  • Mfr # PRO-303D-204M-01

  • Zoro # G8043257


product price: $42.45
/ea

Key Features

Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-303D-204M-01
Zoro #
G8043257
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/4" NPT Male
Nominal Dial Size
2 in

Details

Process Connection Location
Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
1000
Range
0 to 1000 psi
Connection Location
Back
Material
Stainless Steel
Pressure Range
0 to 1000 psi
Maximum Pressure
1,000 psi

Description

Gauge,2",0/1000psi,1/4"CBM,SS,w/U-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.