Shop PIC GAUGES
See all product information
Create Account
2 in Dial, 1/4 in NPT Male Back Location, Stainless Steel Case Material
- Mfr # PRO-304D-204C-01
- Zoro # G8044009
product price:Â
$
43.49
/ea
Key Features
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Connection Location
Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-304D-204C-01
- Zoro #
- G8044009
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 2 in
- Connection Size
- 1/4" NPT Male
- Nominal Dial Size
- 2 in
Details
- Process Connection Location
- Back
- Gauge Case Material
- Stainless Steel
- Connection Location
- Back
- Max. Pressure (PSI)
- 30
- Range
- 0 to 30 psi
- Material
- Stainless Steel
- Pressure Range
- 0 to 30 psi
- Maximum Pressure
- 30
Description
Gauge,2",0/30psi,1/4"CBM,SS,Front Flange