2 in Dial, 1/8 in NPT Male Center Back Location, Stainless Steel Case Material

  • Mfr # 203D-208A

  • Zoro # G8089831


product price:  $22.15
/ea

Key Features

Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Connection Location
Center Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203D-208A
Zoro #
G8089831
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/8" NPT Male

Details

Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Connection Location
Center Back
Range
30/0" Hg Vac
Material
Stainless Steel
Pressure Range
30/0 in Hg Vac

Description

Gauge,2",30-0 VAC,1/8"CBM,Fill,U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products