3 1/2 in Dial, 1/4 in NPT Male Lower Location, Black Steel Case Material

  • Mfr # 101D-354P

  • Zoro # G8088206


product price:  $18.69
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101D-354P
Zoro #
G8088206
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Length
4.49"
Connection Size
1/4" NPT Male
Diameter
3.54"
Case Diameter
3.54 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Gauge Application
Commercial and Industrial
Max. Pressure (PSI)
3000
Material
Black Steel
Connection Location
Lower
Range
0 to 3000 psi
Pressure Range
0 to 3000 psi
Maximum Pressure
3000

Description

Air Gauge,3-1/2",0-3000 psi,1/4" Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.