4 1/2 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material

  • Mfr # 4501-SC-2LC

  • Zoro # G8046696


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.5% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4501-SC-2LC
Zoro #
G8046696
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 1/2 in
Length
6.40"
Diameter
4.90"
Connection Size
1/2" NPT Male
Case Diameter
4.90 in
Nominal Dial Size
4 1/2 in

Details

Accuracy
0.5% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Connection Location
Lower
Max. Pressure (PSI)
30
Gauge Application
Process
Range
0 to 30 psi
Pressure Range
0 to 30 psi
Maximum Pressure
30

Description

Gauge,4-1/2",0-30psi,1/2"LM,SS,SafeCase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.