4 1/2 in Dial, 1/4 in NPT Male Lower Location, Black Steel Case Material

  • Mfr # 101D-454B

  • Zoro # G8088285


product price: $24.39
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101D-454B
Zoro #
G8088285
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Connection Size
1/4" NPT Male
Length
5.8"
Diameter
4.79"
Case Diameter
4.79 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Range
0 to 15 psi
Connection Location
Lower
Gauge Application
Commercial and Industrial
Material
Black Steel
Max. Pressure (PSI)
15
Pressure Range
0 to 15 psi
Maximum Pressure
15

Description

Air Gauge,4-1/2",0-15 psi,1/4" Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.