This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pic Gauges

4 1/2 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material (Discontinued)

Mfr # 4501-SC-4LK-GF
Zoro # G8047089
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4501-SC-4LK-GF
Zoro #
G8047089
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Length
6.40"
Connection Size
1/4" NPT Male
Diameter
4.90"
Case Diameter
4.90 in
Nominal Dial Size
4 1/2 in

Details

Accuracy
0.5% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 600 psi
Max. Pressure (PSI)
600
Gauge Application
Process
Connection Location
Lower
Material
Stainless Steel
Pressure Range
0 to 600 psi
Maximum Pressure
600

Description

Gauge,4-1/2",0-600psi,1/4"LM,Safety Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.