4 in Dial, 1/2 in NPT Lower Location, Stainless Steel Case Material
Mfr # LP1-SS-402-100V
Zoro # G8049861
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP1-SS-402-100V
Zoro #
G8049861
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Connection Size
1/2" NPT
Length
5.30"
Diameter
4.38"
Nominal Dial Size
4 in
Case Diameter
4.38 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Connection Location
Lower
Range
100/0" wc Vac
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Gauge Application
Low Pressure
Pressure Range
100/0 in wc Vac
Description
Low Press Gauge,4",100-0"WCVAC,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.