
4 in Dial, 1/2 in NPT Lower Location, Stainless Steel Case Material
Mfr # LP1-SS-402-35X60
Zoro # G8049898
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP1-SS-402-35X60
Zoro #
G8049898
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Diameter
4.38"
Length
5.30"
Connection Size
1/2" NPT
Nominal Dial Size
4 in
Case Diameter
4.38 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Range
0/35 oz and 0/60" wc
Gauge Application
Low Pressure
Connection Location
Lower
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Pressure Range
0/35 oz and 0/60 in wc
Description
Low Press Gauge,4",35ozx60"WC,1/2"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.