Shop WINTERS

Digital Pressure Gauge, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # DPG204
  • Zoro # G616087225

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Gauge Case Material
ABS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DPG204
Zoro #
G616087225
UPC #
-
Country of Origin
China
Item
Digital Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
ABS
Series
DPG
Lens Material
Polycarbonate
Panel-Mountable
No
Pressure Range Type
Pressure
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Standards
RoHS
Socket Material
Stainless Steel
Auto-Shutoff
Yes
Backlit Screen
Yes
Process Media Temperature - Minimum
14 Degrees F
IP Rating
IP60
Compatible with Manufacturer Part Number
DPG
Number of Batteries Required
2
Vacuum Measurement - Minimum
-15 psi
Includes Rubber Boot
Yes
Vacuum Measurement - Maximum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant
Peak Hold
Yes
Battery Run Time
2 yr
Non-Sparking
Yes
Number of Digits
4
Accuracy Grade
ASME B40.100
Pressure Measurement - Minimum
-15 psi
Display Screen Type
LCD
Includes Batteries
No Batteries Included
Pressure Measuring Units
kPa, mbar, mH2O, mm Hg, psi
Includes Calibration Certificate
No
Over-Pressure Limit
200% or 300% of Full Scale
Process Media Temperature - Maximum
122 Degrees F
Sensor Type
Piezo
Pressure Measurement - Maximum
30 psi
Primary Display Range
-15 to 30 psi
Power Source
Battery
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Case Depth
1.339 in
Manufacturer Warranty Length
5 yr
Battery Size
AAA

Description

Digital Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Sensor Type Piezo, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Power Source Battery, Panel-Mountable No, Primary Display Range -15 to 30 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.