4 in Dial, 1/2 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-312D-402R
Zoro # G8045007
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRO-312D-402R
Zoro #
G8045007
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Diameter
4"
Connection Size
1/2" NPT Male
Length
3.39"
Nominal Dial Size
4 in
Case Diameter
4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
5000
Connection Location
Lower Back
Range
0 to 5000 psi
Material
Stainless Steel
Pressure Range
0 to 5000 psi
Maximum Pressure
5000
Description
Gauge,4",0/5000psi,1/2"LBM,SS,RemBezel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.