4 in Dial, 1/2 in NPT Male Lower Back Location, Stainless Steel Case Material

  • Mfr # PRO-312L-402F

  • Zoro # G8045287


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-312L-402F
Zoro #
G8045287
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/2" NPT Male
Nominal Dial Size
4 in

Details

Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
160
Material
Stainless Steel
Range
0 to 160 psi
Connection Location
Lower Back
Pressure Range
0 to 160 psi
Maximum Pressure
160 psi

Description

Gauge,4",0/160psi,1/2"Low Back Mount,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.