4 1/2 in Dial, 1/4 in NPT Male Bottom Location, Epoxy Coated Black Steel Case Material

  • Mfr # 115D-454I

  • Zoro # G8089770


product price:  $61.99
/ea

Key Features

Accuracy
1% of Span
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Gauge Case Material
Epoxy Coated Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115D-454I
Zoro #
G8089770
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Connection Size
1/4" NPT Male
Diameter
5.87"
Length
6.79"
Case Diameter
5.87 in

Details

Accuracy
1% of Span
Process Connection Location
Bottom
Gauge Case Material
Epoxy Coated Black Steel
Connection Location
Bottom
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Max. Pressure (PSI)
400
Gauge Application
Industrial
Material
Epoxy Coated Black Steel
Range
0 to 400 psi
Pressure Range
0 to 400 psi
Maximum Pressure
400

Description

Gauge,4-1/2",0/400psi,1/4"LM,Back Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.