
4 in Dial, 1/2 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-314D-402E
Zoro # G9070035
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-314D-402E
Zoro #
G9070035
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/2" NPT Male
Diameter
5.22"
Length
3.45"
Case Diameter
5.22 in
Details
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
100
Connection Location
Lower Back
Range
0 to 100 psi
Material
Stainless Steel
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi
Description
Gauge,4",0-100psi,1/2"LBM,SS,FrontFlange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.