Shop PIC GAUGES
See all product information
Create Account
4 in Dial, 1/2 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-314L-402K
Zoro # G8045838
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-314L-402K
- Zoro #
- G8045838
- UPC #
- -
- Country of Origin
- China
- Process Connection Location
- Lower Back
- Gauge Case Material
- Stainless Steel
- Connection Location
- Lower Back
- Max. Pressure (PSI)
- 600
- Material
- Stainless Steel
- Range
- 0 to 600 psi
- Pressure Range
- 0 to 600 psi
- Maximum Pressure
- 600
Description
Gauge,4",0/600psi,1/2"LBM,SS,FrontFlange