4 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # 4001-2LCC-GF
Zoro # G8046221
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4001-2LCC-GF
Zoro #
G8046221
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Length
5.4"
Connection Size
1/2" NPT Male
Diameter
4.02"
Nominal Dial Size
4 in
Case Diameter
4.02 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Process
Material
Stainless Steel
Max. Pressure (PSI)
30
Range
30" Hg Vac/0 to 30 psi
Connection Location
Lower
Pressure Range
30 in Hg Vac/0 to 30 psi
Maximum Pressure
30
Description
Gauge,4",30/0/30psi,1/2"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.