4 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301L-402D
Zoro # G8051176
product price:Â $71.99
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-301L-402D
Zoro #
G8051176
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/2" NPT Male
Diameter
4.07"
Length
5.32"
Case Diameter
4.07 in
Nominal Dial Size
4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 60 psi
Max. Pressure (PSI)
60
Gauge Application
In Applications Where Vibration or Pulsation is Present
Material
Stainless Steel
Connection Location
Lower
Pressure Range
0 to 60 psi
Maximum Pressure
60
Description
Gauge,4",0-60psi,1/2"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.