
4 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301L-402O
Zoro # G1532522
product price:Â $71.99
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-301L-402O
Zoro #
G1532522
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/2" NPT Male
Diameter
4.07"
Length
5.32"
Case Diameter
4.07 in
Nominal Dial Size
4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
2000
Gauge Application
In Applications Where Vibration or Pulsation is Present
Connection Location
Lower
Range
0 to 2000 psi
Pressure Range
0 to 2000 psi
Maximum Pressure
2000
Description
Gauge,4",0-2000 psi,1/2"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.