4 in Dial, 1/4 in NPT Lower Location, Stainless Steel Case Material
Mfr # AMMONIA-LF-404CF
Zoro # G8047859
product price: $63.89
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMMONIA-LF-404CF
Zoro #
G8047859
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Connection Size
1/4" NPT
Length
5.40"
Diameter
4.32"
Nominal Dial Size
4 in
Case Diameter
4.32 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Ammonia Refrigerant
Material
Stainless Steel
Max. Pressure (PSI)
150
Range
30" Hg Vac/0 to 150 psi
Connection Location
Lower
Pressure Range
30 in Hg Vac/0 to 150 psi
Maximum Pressure
150 psi
Description
Gauge,4",30/0/150psi,1/4"LM,SS,Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.