Commercial Pressure Gauge, 0 to 200 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.200.B
  • Zoro # G0748592
product price: 
$
21.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.15.200.B
Zoro #
G0748592
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Smallest Graduation
5 psi
Case Color
Black
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Graduations
50 psi
Gauge Primary Range Smallest Graduation
5
Gauge Primary Range Numbered Graduations
50
Gauge Special Options
Heavy Duty
Required Gauge Adapter
1 yr
For Use With
Universal
Gauge Filled With
Glycerin
Case Material
ABS
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Connection Type
MNPT
Standards
EN 837-1
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Primary Scale Minor Graduations
5
Primary Scale Numeric Increments
50
Accuracy Scale
Mid-Scale
Compatible Process Media
Liquids and Gases
Pointer Material
ABS
Dial Face Material
ABS
Cleaned for Oxygen Service
No
Pointer Color
Black
Case Construction
Welded Joint
Non-Sparking
No
Dial Color
White
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade B
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Sensor Material
Bronze
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Scale Type
Single
Freeze Resistant Movement
No
Field Fillable
No
Includes Mounting Hardware
No
Pressure Gauge Type
Commercial Pressure Gauge
Maximum Pressure
200
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
NEMA Enclosure Rating
4
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
200 psi
Compatible with Brand
WIKA
Compatible Series
Universal

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Manufacturer Warranty Length
1 yr
Case Diameter
41 mm
Case Depth
26.5 mm
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.