4 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-312D-404A
Zoro # G8045040
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-312D-404A
Zoro #
G8045040
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Length
3.39"
Connection Size
1/4" NPT Male
Diameter
4"
Case Diameter
4 in
Nominal Dial Size
4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Range
30/0" Hg Vac
Connection Location
Lower Back
Pressure Range
30/0 in Hg Vac
Description
Gauge,4",30/0VAC,1/4"LBM,316SS,Rem Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.