4 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-312D-404C
Zoro # G8045077
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PRO-312D-404C
Zoro #
G8045077
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Diameter
4"
Length
3.39"
Connection Size
1/4" NPT Male
Nominal Dial Size
4 in
Case Diameter
4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Range
0 to 30 psi
Connection Location
Lower Back
Max. Pressure (PSI)
30
Pressure Range
0 to 30 psi
Maximum Pressure
30
Description
Gauge,4",0/30psi,1/4"LBM,316SS,Rem Bezel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.