
4 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301L-404F
Zoro # G8051130
product price:Â $79.89
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-301L-404F
Zoro #
G8051130
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Length
5.32"
Diameter
4.07"
Connection Size
1/4" NPT Male
Case Diameter
4.07 in
Nominal Dial Size
4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Connection Location
Lower
Material
Stainless Steel
Max. Pressure (PSI)
160
Gauge Application
In Applications Where Vibration or Pulsation is Present
Range
0 to 160 psi
Pressure Range
0 to 160 psi
Maximum Pressure
160 psi
Description
Gauge,4",0-160 psi,1/4"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.