Industrial Pressure Gauge, 0 to 160 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1063WBY
  • Zoro # G1198414
product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFP1063WBY
Zoro #
G1198414
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Case Diameter
6.338 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Case Color
Gray
Calibration Certificate Included
No
Includes
Restrictor Screw
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Characteristics
Protects Against Vibration and Pulsation
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Compatible Process Media
Oil
Pressure Gauge Type
Industrial Pressure Gauge
Over-Pressure Limit
25%
Process Connection Gender
Male
Scale Type
Dual
Sensor Material
316L Stainless Steel
Non-Sparking
No
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Bezel Material
304 Stainless Steel
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 1,100
Includes Vent Plug
No
Includes Calibration Certificate
No
Movement Material
304 Stainless Steel
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Characteristics
Micrometer Adjustable
Case Construction
Welded Joint
Dry Dampening Feature
None
Freeze Resistant Movement
No
Pointer Color
Black
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Dial Color
Reflective Fluorescent Yellow
Accuracy Scale
Full Scale
Field Fillable
No
Bezel Mounting Type
Bayonet Ring
Bezel Gasket Material
Buna-N
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP66
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.