
4 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301L-404U-01
Zoro # G8042575
product price:Â $73.99
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-301L-404U-01
Zoro #
G8042575
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Diameter
4.30"
Length
5.26"
Connection Size
1/4" NPT Male
Nominal Dial Size
4 in
Case Diameter
4.30 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
10000
Material
Stainless Steel
Gauge Application
In Applications Where Vibration or Pulsation is Present
Connection Location
Lower
Range
0 to 10,000 psi
Pressure Range
0 to 10,000 psi
Maximum Pressure
10000
Description
Gauge,4",0/10,000psi,1/4",LM,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.