6 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material

  • Mfr # 6001-2LCC-GF

  • Zoro # G8047256


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LCC-GF
Zoro #
G8047256
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Length
8.41"
Diameter
6-3/4"
Connection Size
1/2" NPT Male
Case Diameter
6-3/4 in
Nominal Dial Size
6 in

Details

Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
30
Range
30" Hg Vac/0 to 30 psi
Material
Stainless Steel
Connection Location
Lower
Gauge Application
Process
Pressure Range
30 in Hg Vac/0 to 30 psi
Maximum Pressure
30

Description

Gauge,6" 30/0/30 psi,1/2"Low Mount,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products