Shop WINTERS

Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ149-DRY
  • Zoro # G1604749

product price: 
$
17.39
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ149-DRY
Zoro #
G1604749
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 in Hg/1 psi/5 kPa
Calibration Certificate Included
No
Standards
ASME, CRN
Gauge Special Options
Heavy Duty
Features
Ring Terminal
Gauge Secondary Range Values
0 to 70,000
Connection Type
MNPT
Gauge Application
Corrosion-Resistant Case
Case Color
Metallic
Case Material
304 Stainless Steel
Gauge Primary Range Numbered Graduations
10/10/50
Gauge Primary Range Smallest Graduation
10/5/10
Socket Material
316 Stainless Steel
Vibration Resistance
Field-Fillable
Scale Type
Dual
Process Temperature Range
-40 Degrees to 200 Degrees F
Pointer Material
Aluminum
Non-Sparking
No
Secondary Pressure Range
0 to 210
Dry Dampening Feature
None
Compatible Process Media
Air, Water
Gauge Case Liquid
None
Includes Mounting Hardware
No
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Movement Material
Stainless Steel
Pointer Color
Black
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Bezel Gasket Material
Silicone
Freeze Resistant Movement
No
Field Fillable
Yes
Secondary Scale Units
kPa
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Removable Bezel
Yes
Over-Pressure Limit
25%
Bezel Mounting Type
Crimped
Pressure Range Type
Compound
Includes Calibration Certificate
No
Dial Color
White
Sensor Material
Stainless Steel
Bezel Material
304 Stainless Steel
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
30 psi
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
210 kPa
IP Rating
IP65

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.089 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.44 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.