
Air Gauge, 2", 0/400 psi, 1/8"Mount, 2 in Dial, 1/8 in NPT Male Lower Location
Mfr # 101D-208I
Zoro # G8088090
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101D-208I
Zoro #
G8088090
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Diameter
2.07"
Length
2.83"
Connection Size
1/8" NPT Male
Case Diameter
2.07 in
Details
Item
Air Gauge,2",0/400 psi,1/8"Mount
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Gauge Application
Commercial and Industrial
Range
0 to 400 psi
Max. Pressure (PSI)
400
Connection Location
Lower
Material
Black Steel
Pressure Range
0 to 400 psi
Maximum Pressure
400
Description
Air Gauge,2 In.,0/400 psi,1/8 In.Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.