Air Gauge, 2-1/2", 0/100psi, 1/4"Back Mnt, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # 102D-254E

  • Zoro # G8088626


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102D-254E
Zoro #
G8088626
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
1.97"
Case Diameter
2-1/2 in

Details

Item
Air Gauge,2-1/2",0/100psi,1/4"Back Mnt
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Black Steel
Gauge Application
Commercial and Industrial
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Air Gauge,2-1/2 In.,0/100psi,1/4 In.Back Mnt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.