Zoro Homepage

2 1/2 in Dial, 1/4 in NPT Male Lower Location, Black Steel Case Material

  • Mfr # 101D-254CD

  • Zoro # G8087908


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101D-254CD
Zoro #
G8087908
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
3.31"
Diameter
2-1/2"
Connection Size
1/4" NPT Male
Case Diameter
2-1/2 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Connection Location
Lower
Material
Black Steel
Max. Pressure (PSI)
60
Gauge Application
Commercial and Industrial
Range
30" Hg Vac/0 to 60 psi
Pressure Range
30 in Hg Vac/0 to 60 psi
Maximum Pressure
60

Description

Air Gauge,2-1/2",30/0/60psi,1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.