This item is Discontinued.

No Product Image Available

Air Gauge, 3.5", 0/400psi, 1/4"NPT, F Flange (Discontinued)

  • Mfr # 104D-354I
  • Zoro # G8089606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104D-354I
Zoro #
G8089606
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT Male
Length
2.15"
Dial Size (In.)
3-1/2

Details

Connection Location
Back
Gauge Application
Commercial and Industrial
Range
0 to 400 psi
Accuracy
3-2-3% of Span
Material
Chrome Plated Steel
Max. Pressure (PSI)
400

Description

Air Gauge,3.5",0/400psi,1/4"NPT,F Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.