Industrial Compound Gauge, 30 to 0 to 30 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-302D-204CC-01

  • Zoro # G7287273


product price:  $18.55
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-302D-204CC-01
Zoro #
G7287273
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Plastic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
10/5
Smallest Graduation
1 psi, 2 in Hg
Gauge Primary Range Smallest Graduation
10/5
Case Color
Metallic
Gauge Special Options
Field Liquid Fillable
Calibration Certificate Included
No
Includes
Vent Plug
Graduations
10 in Hg, 5 psi
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Accuracy Grade
ASME B40.100 Grade B
Includes Vent Plug
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Numeric Increments
5, 10
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316 Stainless Steel
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Pressure Range Type
Compound
Primary Scale Minor Graduations
5, 10
Process Connection Gender
Male
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Field Fillable
Yes
Scale Type
Dual
Non-Sparking
No
Bezel Material
Stainless Steel
Includes Mounting Hardware
No
Dial Color
White
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 2
Removable Bezel
No
Pointer Color
Black
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Bezel Mounting Type
Crimped
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Maximum
2 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Maximum
180 Degrees F
Compatible with Series
300
Primary Scale Vacuum Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Maximum
2 bar

Description

Industrial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.