Industrial Compound Gauge, 30 to 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404CC

  • Zoro # G8654466


product price:  $37.99
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201L-404CC
Zoro #
G8654466
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Case Diameter
4.29 in
Case Depth
1.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
10 in Hg, 5 psi
Gauge Primary Range Smallest Graduation
1/0.5
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Filled With
Glycerin
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Required Gauge Adapter
No
Calibration Certificate Included
No
Case Color
Metallic
Includes
Vent Plug
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 2
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Sensor Material
Copper Alloy
Dial Color
White
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Pointer Material
Aluminum
Removable Bezel
No
Gauge Case Liquid
Glycerin
Non-Sparking
No
Includes Vent Plug
Yes
Bezel Mounting Type
Fixed
Pointer Color
Black
Includes Mounting Hardware
No
Pressure Range Type
Compound
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Bezel Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Field Fillable
No
Secondary Scale Units
bar
Process Connection Gender
Male
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Maximum Pressure
30
Operating Temperature Range
30 Degrees to 160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Maximum
2 bar
Primary Scale Vacuum Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
30 Degrees F
Compatible with Series
201L
Compatible with Brand
Universal
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.