Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-201L-254CD
Zoro # G5120005
original price:
$20.61
8% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application General Purpose
- Includes Vent Plug
- Accuracy +/-2-1-2%
Product Information
- Brand Pic Gauges
- MFR # PRO-201L-254CD
- Zoro # G5120005
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.30" |
Diameter | 2.65" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 1.2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.65 in |
Manufacturer Warranty Length | 1 yr |
Details
Description
Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L100#)
- TRANSFORMING TECHNOLOGIES ESD Audit Kit With METRISO 3000 (7110.600.SET)
- ICM CONTROLS 3 Phase Programmable Line Voltage Monitor (ICM450A+)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CC)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CB)
- PIC GAUGES Thermowell, 6", 316SS, 1/2" x 1/2"NPT, Step (TW-SS06-22S2)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Plastic, Black (4FLR9)
- Pic Gauges Pressure Gauges