Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Gauge, 4-1/2", 0/100 psi, /4", 4 1/2 in Dial, 1/4 in NPT Lower Location

  • Mfr # CONTRACTOR-4LE

  • Zoro # G8049119


product price: $21.55
/ea

Key Features

Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONTRACTOR-4LE
Zoro #
G8049119
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Diameter
4.9"
Length
5.87"
Connection Size
1/4" NPT
Nominal Dial Size
4 1/2 in
Case Diameter
4.9 in

Details

Item
Contractor Gauge,4-1/2",0/100 psi,/4"
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
100
Connection Location
Lower
Material
Stainless Steel
Range
0 to 100 psi
Gauge Application
Commercial and Industrial
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Contractor Gauge,4-1/2 In.,0/100 psi,/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.