Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 103D-254M
  • Zoro # G3720651
product price: 
$
6.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103D-254M
Zoro #
G3720651
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.12 in
Case Diameter
2.68 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
103D
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
Brass
Includes
U-Clamp
Graduations
200 psi
Gauge Primary Range Smallest Graduation
200
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1000
Gauge Application
U-Clamp
Gauge Primary Range Numbered Graduations
200
Standards
ASME
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
200
Field Fillable
No
Non-Sparking
No
Bezel Material
Chrome Plated Steel
Includes Vent Plug
No
Vibration Resistance
None
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 69
Gauge Case Liquid
None
Pressure Range Type
Pressure
Scale Type
Dual
Sensor Material
Copper Alloy
Bezel Mounting Type
Fixed
Process Connection Gender
Male
Freeze Resistant Movement
No
Secondary Scale Units
bar
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Pointer Color
Black
Includes Calibration Certificate
No
Dry Dampening Feature
None
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Removable Bezel
No
Pointer Material
Aluminum
Operating Temperature Range
-50 Degrees to 160 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Secondary Scale Vacuum Measurement - Maximum
70 bar
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
69 bar
Compatible with Series
103D
Process Media Temperature - Maximum
180 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Brand
Universal
Operating Temperature - Maximum
160 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Compatible Series
103D

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.