
Contractor Gauge, 4-1/2", 0/30 psi, 1/4", 4 1/2 in Dial, 1/4 in NPT Lower Location
Mfr # CONTRACTOR-4LC
Zoro # G8049155
product price:Â $17.39
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CONTRACTOR-4LC
Zoro #
G8049155
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Diameter
4.9"
Length
5.87"
Connection Size
1/4" NPT
Nominal Dial Size
4 1/2 in
Case Diameter
4.9 in
Details
Item
Contractor Gauge,4-1/2",0/30 psi,1/4"
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Range
0 to 30 psi
Material
Stainless Steel
Gauge Application
Commercial and Industrial
Max. Pressure (PSI)
30
Connection Location
Lower
Pressure Range
0 to 30 psi
Maximum Pressure
30
Description
Contractor Gauge,4-1/2 In.,0/30 psi,1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.