
Contractor Gauge, 4-1/2", 0/60 psi, 1/4", 4 1/2 in Dial, 1/4 in NPT Lower Location
Mfr # CONTRACTOR-4LD
Zoro # G2806428
product price:Â $22.75
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CONTRACTOR-4LD
Zoro #
G2806428
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Connection Size
1/4" NPT
Length
5.87"
Diameter
4.9"
Nominal Dial Size
4 1/2 in
Case Diameter
4.9 in
Details
Item
Contractor Gauge,4-1/2",0/60 psi,1/4"
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 60 psi
Max. Pressure (PSI)
60
Material
Stainless Steel
Connection Location
Lower
Gauge Application
Commercial and Industrial
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Pressure Range
0 to 60 psi
Maximum Pressure
60
Description
Contractor Gauge,4-1/2 In.,0/60 psi,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.