Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/15psi, 1/4"LM, SS
Mfr # PRO-301D-204B-01
Zoro # G8091995
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 2
- Max. Pressure (PSI) 15
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204B-01
- Zoro # G8091995
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Description
Gauge,2",0/15psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F, Connection Location: Back (1NFY7)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR6)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 015 Wc (A3015)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0206-06 PUR MKR)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS (PRO-301D-204G-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Silver (301L254F/0JJJ100)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-254F-BSPT)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- PIC GAUGES Gauge, 1.5", 0/100 psi, 1/8"CBM, LF, U-Clamp (203L-158E)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8" CBM, LF, w/U-Clamp (203L-208F)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (101D-158H)
- Pic Gauges Pressure Gauges