Shop PIC GAUGES
See all product information
Create Account
Gauge, 2", 0/60psi, 1/4"CBM, LF, Front Flange, 2 in Dial, 1/4 in NPT Male Center Back Location
- Mfr # 204L-204D
- Zoro # G8090717
product price:Â
$
22.49
/ea
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204L-204D
- Zoro #
- G8090717
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge,2",0/60psi,1/4"CBM,LF,Front Flange
- Accuracy
- 3-2-3% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Stainless Steel
- Gauge Application
- In Applications Where Vibration or Pulsation is Present
- Material
- Stainless Steel
- Max. Pressure (PSI)
- 60
- Connection Location
- Center Back
- Range
- 0 to 60 psi
- Pressure Range
- 0 to 60 psi
- Maximum Pressure
- 60
Description
Gauge,2 In.,0/60psi,1/4 In.CBM,LF,Front Flange