Gauge, 2-1/2", 30/0/150psi, 1/4"NPT, SS, Weld, 2 1/2 in Dial, 1/4 in NPT Lower Location
Mfr # AMMONIA-LF-254CF-GLO
Zoro # G8047798
product price:Â $41.49
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AMMONIA-LF-254CF-GLO
Zoro #
G8047798
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT
Diameter
2.72"
Length
3.72"
Nominal Dial Size
2 1/2 in
Case Diameter
2.72 in
Details
Item
Gauge,2-1/2",30/0/150psi,1/4"NPT,SS,Weld
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
150
Gauge Application
Ammonia Refrigerant
Connection Location
Lower
Range
30" Hg Vac/0 to 150 psi
Material
Stainless Steel
Pressure Range
30 in Hg Vac/0 to 150 psi
Maximum Pressure
150 psi
Description
Gauge,2-1/2 In.,30/0/150psi,1/4 In.NPT,SS,Weld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.