Gauge, 20XL, Longwall, 0-900psi, 3ColorZone, 2 in Dial, 3/8 in Lower Location

  • Mfr # 509L

  • Zoro # G9583835


product price:  $55.79
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
3/8 in
Dial Size (In.)
2 in
Gauge Case Material
Forged Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509L
Zoro #
G9583835
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/8 in
Dial Size (In.)
2 in
Connection Size
3/8"
Length
3.53"
Diameter
2.10"
Case Diameter
2.10 in

Details

Item
Gauge,20XL,Longwall,0-900psi,3ColorZone
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Forged Copper Alloy
Range
0 to 9000 psi
Connection Location
Lower
Max. Pressure (PSI)
9000
Material
Forged Copper Alloy
Gauge Application
Industrial and Special Application
Pressure Range
0 to 9000 psi
Maximum Pressure
9000

Description

Gauge,20XL,Longwall,0-900psi,3ColorZone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.