Gauge, 2.5", 0/100psi, 1/4"CBM, Frt Flange, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # PRO-204L-254E

  • Zoro # G8091049


product price:  $28.59
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-204L-254E
Zoro #
G8091049
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
2.12"
Case Diameter
3.46 in

Details

Item
Gauge,2.5",0/100psi,1/4"CBM,Frt Flange
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Gauge,2.5 In.,0/100psi,1/4 In.CBM,Frt Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.