2 1/2 in Dial, 7/16-20 SAE4 Lower Location, Stainless Steel Case Material
- Mfr # 201L-25XM-SAE4
- Zoro # G8089859
product price:Â
$
38.15
/ea
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
7/16-20 SAE4
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201L-25XM-SAE4
- Zoro #
- G8089859
- UPC #
- -
- Country of Origin
- China
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Stainless Steel
- Material
- Stainless Steel
- Gauge Application
- Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
- Max. Pressure (PSI)
- 1000
- Range
- 0 to 1000 psi
- Connection Location
- Lower
- Pressure Range
- 0 to 1000 psi
- Maximum Pressure
- 1,000 psi
Dimensions
- Process Connection Size
- 7/16-20 SAE4
- Dial Size (In.)
- 2 1/2 in
- Connection Size
- 7/16-20 SAE4
- Diameter
- 2.80"
- Length
- 3.55"
- Case Diameter
- 2.80 in
Description
Gauge,2-1/2",0-1000psi,SAE4,7/16-2Thread
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.