
Gauge, 2.5", 0/1500psi, 1/4", SS, 1perRemBez, 2 1/2 in Dial, 1/4 in NPT Male Lower Location
Mfr # PRO-311D-254N
Zoro # G8044760
product price:Â $52.49
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRO-311D-254N
Zoro #
G8044760
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
2-3/4"
Connection Size
1/4" NPT Male
Length
3-1/2"
Case Diameter
2-3/4 in
Nominal Dial Size
2 1/2 in
Details
Item
Gauge,2.5",0/1500psi,1/4",SS,1perRemBez
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 1500 psi
Max. Pressure (PSI)
1500
Material
Stainless Steel
Connection Location
Lower
Pressure Range
0 to 1500 psi
Maximum Pressure
1,500 psi
Description
Gauge,2.5 In.,0/1500psi,1/4 In.,SS,1perRemBez
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.