Pic Gauges
Gauge, 2.5", 0/200psi, 1/4"Low Mount, SS
Mfr # PRO-301D-254G-01
Zoro # G8042435
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 200 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (1059-2.5x50B)
- WESTWARD Metal Detector, 70 to 600VAC, 6 to 36 VDC, 6" Length, Audible Indication (6JG68)
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402H-01)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" CBM (102D-454G)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- PIC GAUGES Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount (102D-158A)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- SSI Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (MG1-3000-A-9V-R)
- Pic Gauges Pressure Gauges